Shop All Carbide End Mills
Mastercut Tool
1/2x1x1/2x3 4FL Ball Endmill, PowerA
Mfr # 211-062-1
Zoro # G900600802
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Ball
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 211-062-1
- Zoro # G900600802
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Ball |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1x1/2x3 4FL Ball Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1619P02870 - With Auto Cut Off (S88)
- PRECISION BRAND Shim Stock, White, .025", Vinyl, 5"x20" (44165)
- WESTWARD Set, Drill And Tap, TiN, 18pcs (5PXJ3)
- MILWAUKEE TOOL 1/2" Drive Keyed Chuck (48-66-1481)
- MASTERCUT TOOL 1x3x3x38 3FL Ball Endmill, PowerA (310-002-1)
- MASTERCUT TOOL 5/16x2-1/2x1/2 Double End Engraving Blank (218-014)
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- MASTERCUT TOOL 8x19x8x63 2FL 2.00mm Corner Radius Endmill, PowerA (309-456-1)
- ZORO SELECT End Mill, 4 Flutes, Bright (223-888881)
- Mastercut Tool End Mills