Shop All Carbide End Mills
Mastercut Tool
1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA
Mfr # 211-455-1
Zoro # G100607915
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 211-455-1
- Zoro # G100607915
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Corner Radius |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- SUPERIOR PARTS Carbide Driver, Bumper, Feeder Shaft, O-Ring & Gasket Service Kit for Hitachi NV83A / A2 (DBM83V-04C)
- URREA 1" Drive 6-Point Deep Impact Socket 1-7/16" (10023L)
- MASTERCUT TOOL 1/2x3x1/2x6 2FL Ball Long Endmill (204-054)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .020 Corner Radius Endmill, PowerA (211-452-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA (211-453-1)
- MASTERCUT TOOL 5/32x7/16x3/16x2-1/2 4FL Square Double End Endmill (201-312)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill (310-210)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 2FL Square Straight Flute Endmill (203-112)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598)
- Mastercut Tool Carbide End Mills