Shop All Carbide End Mills
Mastercut Tool
1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA
Mfr # 211-453-1
Zoro # G300607609
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 211-453-1
- Zoro # G300607609
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Corner Radius |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- M.A. FORD 3/4 120 Hss 3Fl Spi. C (92075006)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 11 Pockets (32PJ34)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- MASTERCUT TOOL 3/8 4FL SQ EM (211-246)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill (310-210)
- MASTERCUT TOOL 8x25x8x75 4FL Square Long Endmill, PowerA (306-210-1)
- MASTERCUT TOOL 1/2x1x1/2x3 6FL Square Endmill, PowerA (212-262-1)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37028)
- Mastercut Tool Carbide End Mills