Shop All Carbide End Mills
Mastercut Tool
1/2x1x1/2x3 2FL Square Endmill
Mfr # 209-262
Zoro # G600599161
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Uncoated
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 209-262
- Zoro # G600599161
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Uncoated |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1x1/2x3 2FL Square Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 8-32mm, 23 Pc (86225)
- METABO Angle Grinder, 5", 11,000 rpm, 14.5A (WEPBA 19-125 Q DS M-BRUSH)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 TiN (61T100002)
- WESTWARD 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (10E905)
- MASTERCUT TOOL 1/32x3/32x1/8x1-1/2 4FL Ball Endmill, PowerA (211-002-1)
- MASTERCUT TOOL 7x19x8x63 4FL Ball Endmill, PowerA (311-022-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .020 Corner Radius Endmill, PowerA (211-452-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA (211-453-1)
- MASTERCUT TOOL 6x19x6x63 4FL Square Endmill (311-220)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/4, Overall Length: 4" (22856)
- Mastercut Tool Carbide End Mills