Shop All High Performance Carbide End Mills
Mastercut Tool
12x16x12x63 4FL 1.50mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Mfr # 502-475W-1
Zoro # G800616170
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 0.63
- SHK (Decimal) 0.4724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 502-475W-1
- Zoro # G800616170
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.63 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.48 |
OD (Metric) | 12 |
LOC (Metric) | 16 |
SHK (Metric) | 12 |
OAL (Metric) | 63 |
OD (Fractional) | 12 |
LOC (Fractional) | 16 |
SHK (Fractional) | 12 |
OAL (Fractional) | 63 |
Description
12x16x12x63 4FL 1.50mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 10-24 (6428)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- DRILLCO 2-56, HSS TAPER TAPS - 2000 (20A002CT)
- M-D Reducer Flute 36In Sat Nickle (43318)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- Mastercut Tool High Performance Carbide End Mills