Shop All High Performance Carbide End Mills
Mastercut Tool
12x16x12x63 4FL 1.50 Corner Radius Multi-Helix Ultra V4, PowerN
Mfr # 552-475-5
Zoro # G800613049
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 0.63
- SHK (Decimal) 0.4724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 552-475-5
- Zoro # G800613049
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.63 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.48 |
OD (Metric) | 12 |
LOC (Metric) | 16 |
SHK (Metric) | 12 |
OAL (Metric) | 63 |
OD (Fractional) | 12 |
LOC (Fractional) | 16 |
SHK (Fractional) | 12 |
OAL (Fractional) | 63 |
Description
12x16x12x63 4FL 1.50 Corner Radius Multi-Helix Ultra V4, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- SUPERCUT 116-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (205855)
- REED MID LINE VISE 8IN 01390 (708)
- PROTO 3/8 in Drive, 3/8" Spline SAE Socket, 12 Points (J5212SPL)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-500-005)
- Mastercut Tool High Performance Carbide End Mills