Shop All Countersinks
Mastercut Tool
1/2x1/4x2-3/4 6FL 90° Countersink
Mfr # 680-810
Zoro # G000579008
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
- OD (Metric) 12.7
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 680-810
- Zoro # G000579008
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
SHK (Decimal) | 0.25 |
OD (Metric) | 12.7 |
OAL (Decimal) | 2.75 |
OD (Fractional) | 1/2 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
1/2x1/4x2-3/4 6FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- IGAGING 12"/300mm 4 Piece Precision Combination Square Set - 34-212-4EM (34-212-4EM)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- INSTY BIT Quick Change Drilling Systems Fluted Countersink With Bit 3/16 in. (82512)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- CLEVELAND Single Flute Carbide Countersink (C46323)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/8" Dia. - 90 Degree (6802414)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-82)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- Mastercut Tool Countersinks