Shop All Countersinks
Mastercut Tool
1/2x1/4x2-3/4 6FL 82° Countersink
Mfr # 680-710
Zoro # G400578649
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
- OAL (Decimal) 2.75
- OD (Metric) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-710
- Zoro # G400578649
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
1/2x1/4x2-7/8 6FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 11/16" (08808)
- RIDGID Expander Head, 3/8" (10251)
- ABANAKI Belt, Replacement (BMMS-12)
- BONDHUS Set 8 Ball End Screwdrivers (10633)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- KEO 3/4 x 82 deg KEO CO SF Countersink (55418)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- BIG HORN # 5 Complete Countersink W/Taper Drill W. L. Fuller C5M (18900)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills