Shop All Countersinks
Mastercut Tool
1/2x1/4x2-3/4 3FL 90° Countersink
Mfr # 680-510
Zoro # G600579309
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
- OAL (Decimal) 2.75
- OD (Metric) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-510
- Zoro # G600579309
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
1/2x1/4x2-7/8 3FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, Neoprene (307-U)
- ZEPHYR Countersink Cage, 9/16" Cutter Dia. (ZT284-D)
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- RECOIL Insert Install Tool, Prewinder, 5/16-18 (53052U)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46189)
- CLEVELAND Countersink, 1-1/2" L, HSS, 10 pcs. (C46199)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- Mastercut Tool Countersinks