Shop All Countersinks
Mastercut Tool
1/2x1/4x2-3/4 1FL 90° Countersink
Mfr # 680-210
Zoro # G600578791
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
- OAL (Decimal) 2.75
- OD (Metric) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-210
- Zoro # G600578791
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
1/2x1/4x2-7/8 1FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x2 HSS Metric Hand Tap (DWTSMT15X2)
- CS UNITEC Non Sparking Hammer, Sledge, 3 lbs, Aluminum Bronze (EX104U-0300A)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- POWERMATIC Wood Shaper, 5HP, 3PH (1280102C)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- DRILL AMERICA 5/16"x21/64"82 Degree Piloted Countersink (WELCS10-2)
- M.A. FORD 5/16X2 - .030Cr - Blaze Endmill (61B050004)
- DRILL AMERICA 5/16"-82 HSS Single Flute Countersink (DEWSFC5/16-82)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- Mastercut Tool Countersinks