Shop All Countersinks
Mastercut Tool
1/2x1/4x2-3/4 1FL 82° Countersink
Mfr # 680-110
Zoro # G800579048
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
- OAL (Decimal) 2.75
- OD (Metric) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-110
- Zoro # G800579048
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
1/2x1/4x2-3/4 1FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 4/0 AWG (W660)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- LENOX Band Saw Blade, 12 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide, Tri-Master Series (89721TRB123810)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- LINK 3/8 X 82 Deg Cobalt Rh 6Fl Countersink 3/8 Shank X 1-3/4 Oal (91-CO-560)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55605)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- KEO 1/2 x 90 deg KEO CO RH 3Fl C Reamer (55322)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills