Shop All Chamfer Cutters
Mastercut Tool
12x12x76 4FL 90° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-212-4
Zoro # G600579491
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4724
- SHK (Decimal) 0.4724
- OAL (Decimal) 2.992
- OD (Metric) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-212-4
- Zoro # G600579491
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.992 |
OD (Metric) | 12 |
SHK (Metric) | 12 |
OAL (Metric) | 76 |
OD (Fractional) | 12 |
SHK (Fractional) | 12 |
OAL (Fractional) | 76 |
Description
12x12x76 4FL 90 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- DRILL AMERICA #31 Solid Carbide Drill Bit (DMOD31)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- BOSCH Metal Flush Cut Blade (MM482)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- Mastercut Tool Chamfer Cutters