Shop All Chamfer Cutters
Mastercut Tool
12x12x76 4FL 90° Staggered Tooth Chamfering Tool
Mfr # 781-212
Zoro # G900578729
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4724
- SHK (Decimal) 0.4724
- OAL (Decimal) 2.992
- OD (Metric) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-212
- Zoro # G900578729
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.992 |
OD (Metric) | 12 |
SHK (Metric) | 12 |
OAL (Metric) | 76 |
OD (Fractional) | 12 |
SHK (Fractional) | 12 |
OAL (Fractional) | 76 |
Description
12x12x76 4FL 90 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Mastercut Tool Milling Cutters