Shop All Chamfer Cutters
Mastercut Tool
12x12x76 4FL 82° Staggered Tooth Chamfering Tool
Mfr # 781-112
Zoro # G900579351
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4724
- SHK (Decimal) 0.4724
- OAL (Decimal) 2.992
- OD (Metric) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-112
- Zoro # G900579351
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.992 |
OD (Metric) | 12 |
SHK (Metric) | 12 |
OAL (Metric) | 76 |
OD (Fractional) | 12 |
SHK (Fractional) | 12 |
OAL (Fractional) | 76 |
Description
12x12x76 4FL 82 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16in-20 UNS HSS Plug Tap and 19.00mm HSS 1/2in Shank Drill Bit Kit (POUFS13/16-20)
- DRILL AMERICA 1-5/16"-24 HSS Plug Hand Tap (DWTST1-5/16-24P)
- LINK HANDLES Pick Handle, 36", Wax, Home (65035)
- GYROS Carbon Steel Hex Rethreading Die, 16mm x 1.50-Inch, 1 Piece (92-91615)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- Mastercut Tool Chamfer Cutters