Shop All Chamfer Cutters
Mastercut Tool
12x12x76 4FL 60° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-012-4
Zoro # G400579141
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4724
- SHK (Decimal) 0.4724
- OAL (Decimal) 2.992
- OD (Metric) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-012-4
- Zoro # G400579141
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.992 |
OD (Metric) | 12 |
SHK (Metric) | 12 |
OAL (Metric) | 76 |
OD (Fractional) | 12 |
SHK (Fractional) | 12 |
OAL (Fractional) | 76 |
Description
12x12x76 4FL 60 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 5/16-18 Thread Size, 0.50"L (3009CC)
- WIHA Insulated Hacksaw, 18 In L, 24 TPI (19767)
- HHIP 1" Single Flute 82 Degree High Speed Steel Countersink (2001-1000)
- CHICAGO-LATROBE Screw Machine Drill Bit, Y Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50854)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- STF PRECISION SPOTFACE DRILL CHAMFER OTHER METALWORKING TOOLS & CONSUMABLE (QT02007-205 STF-15321RT)
- CTA MANUFACTURING E-Z Chamfer (3838)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Mastercut Tool Chamfer Cutters