Shop All Chamfer Cutters
Mastercut Tool
12x12x76 4FL 60° Staggered Tooth Chamfering Tool
Mfr # 781-012
Zoro # G000579602
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4724
- SHK (Decimal) 0.4724
- OD (Metric) 12
- OAL (Decimal) 2.992
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-012
- Zoro # G000579602
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
SHK (Decimal) | 0.4724 |
OD (Metric) | 12 |
OAL (Decimal) | 2.992 |
OD (Fractional) | 12 |
SHK (Metric) | 12 |
OAL (Metric) | 76 |
SHK (Fractional) | 12 |
OAL (Fractional) | 76 |
Description
12x12x76 4FL 60 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357025)
- DURAWHEEL Measuring Wheel, 1000 m/dm (68912)
- MAYHEW 6 Piece Economy Finish Pilot Punch Set (62250)
- CTA MANUFACTURING TORX SOCKET SET 15 PC EP (CTA5420)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- CTA MANUFACTURING E-Z Chamfer (3838)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- Mastercut Tool Milling Cutters