Shop All Chamfer Cutters
Mastercut Tool
1/2x1/2x3 4FL 60° Staggered Tooth Chamfering Tool
Mfr # 681-012
Zoro # G400578953
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- SHK (Decimal) 0.5
- OAL (Decimal) 3
- OD (Metric) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-012
- Zoro # G400578953
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1/2x3 4FL 60 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- ARTU HSS Drill Bit, 13/64", PK5 (01925)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- Mastercut Tool Milling Cutters