Shop All High Performance Carbide End Mills
Mastercut Tool
12x12x12x76 2FL Ball 15° Helix High Speed Mold Endmill, PowerA
Mfr # 537-220-1
Zoro # G800611182
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 0.472
- SHK (Decimal) 0.4724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 537-220-1
- Zoro # G800611182
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.472 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.992 |
OD (Metric) | 12 |
LOC (Metric) | 12 |
SHK (Metric) | 12 |
OAL (Metric) | 76 |
OD (Fractional) | 12 |
LOC (Fractional) | 12 |
SHK (Fractional) | 12 |
OAL (Fractional) | 76 |
Description
12x12x12x76 2FL Ball 15 Helix High Speed Mold Endmill, PowerA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Asphalt Checking Straightedge 12 Foot Aluminuminum With Level Vial (19-157)
- KO-KEN Socket 22mm 6 Point 80mm 3/8 Sq. Drive (13300M-22)
- WILLIAMS 1/4" Dr, 1/16" Size, SAE Hex Bit Socket, 6 Pts (MA-2A)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Carbide (55717)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- OSG Carbide End Mill, HP400, 4.0mm D, 14mm Cut (HP400-1575)
- Mastercut Tool High Performance Carbide End Mills