Shop All Router Bits
Mastercut Tool
1/2x1-5/8x1/2x3-1/2 3FL Downcut Spiral Chipbreaker Finisher Endmill End WRouter
Mfr # 816-208
Zoro # G700635455
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.625
- SHK (Decimal) 0.5
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 816-208
- Zoro # G700635455
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.625 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3.5 |
OD (Metric) | 12.7 |
LOC (Metric) | 41.275 |
SHK (Metric) | 12.7 |
OAL (Metric) | 88.9 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-5/8 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3-1/2 |
Description
1/2x1-5/8x1/2x3-1/2 3FL Downcut Spiral Chipbreaker Finisher Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Parts 167-148 8" (167-148)
- ILC Replacement For DEWALT DC385 BATTERY (DC385 BATTERY:)
- EXCEL BLADES 6" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60021)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7171)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- CMT ORANGE TOOLS CHAMFER SET (836.501.11)
- Mastercut Tool Router Bits