Shop All Router Bits
Mastercut Tool
1/2x1-3/8x.200x1/2x3-1/2 2FL Mortise Compression Endmill End WRouter
Mfr # 810-208
Zoro # G300634636
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.375
- SHK (Decimal) 0.5
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 810-208
- Zoro # G300634636
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.375 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3.5 |
OD (Metric) | 12.7 |
LOC (Metric) | 34.925 |
SHK (Metric) | 12.7 |
OAL (Metric) | 88.9 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-3/8 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3-1/2 |
Description
1/2x1-3/8x.200x1/2x3-1/2 2FL Mortise Compression Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS RD Round Handled Needle File, 6-1/4, w/H (83531600)
- WILTON Serrated Jaw Inserts for Stock No.63300 (310041W)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- SUPERIOR TOOL Cable Saw Black/Gray (37730)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- ZORO SELECT Straight Bit, Short, Cut Dia 3/4In, L1In (811.690.11)
- Mastercut Tool Routers & Accessories