Shop All Router Bits
Mastercut Tool
1/2x1-1/8x1/2x3 3FL Downcut Spiral Chipbreaker Finisher Endmill End WRouter
Mfr # 816-204
Zoro # G800635461
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.125
- SHK (Decimal) 0.5
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 816-204
- Zoro # G800635461
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 28.575 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1-1/8x1/2x3 3FL Downcut Spiral Chipbreaker Finisher Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- IRWIN Impact Screw Extract 3Pc (1876224)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92104)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 7mm (CDS37N)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- FREUD ROUND OVER BIT 1/8"" (34-104)
- Mastercut Tool Routers & Accessories