Shop All High Performance Carbide End Mills
Mastercut Tool
1/2x1-1/4x1/2x6 3FL .030 Corner Radius Aluminum Xtreme Endmill with .355x1-1/8 Neck, PowerZ
Mfr # 427-473-4
Zoro # G900600970
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.25
- SHK (Decimal) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 427-473-4
- Zoro # G900600970
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 6 |
OD (Metric) | 12.7 |
LOC (Metric) | 31.75 |
SHK (Metric) | 12.7 |
OAL (Metric) | 152.4 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 6 |
Description
1/2x1-1/4x1/2x6 3FL .030 Corner Radius Aluminum Xtreme Endmill with .355x1-1/8 Neck, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- STARRETT 1-3/8" (35mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0138)
- TEKTON 1/2 Inch Drive x 33 mm 12-Point Socket (SHD22333)
- FOWLER Planer & Shaper Gage (524600050)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- Mastercut Tool High Performance Carbide End Mills