Shop All High Performance Carbide End Mills
Mastercut Tool
1/2x1-1/4x1/2x3 5FL .045 Corner Radius Multi-Helix Ultra V5, PowerN
Mfr # 453-474-5
Zoro # G800614312
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.25
- SHK (Decimal) 0.5
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 453-474-5
- Zoro # G800614312
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 31.75 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1-1/4x1/2x3 5FL .045 Corner Radius Multi-Helix Ultra V5, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Offset Hook Jaw (32520)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU75)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact SAE Socket Set (84941)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-250-005K)
- Mastercut Tool High Performance Carbide End Mills