Shop All Router Bits
Mastercut Tool
1/2x1-1/4x1/2x3-1/2 3FL Upcut Phenolic/Composite Wood Router, PowerDLC
Mfr # 817-004-6
Zoro # G900635101
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.25
- SHK (Decimal) 0.5
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 817-004-6
- Zoro # G900635101
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3.5 |
OD (Metric) | 12.7 |
LOC (Metric) | 31.75 |
SHK (Metric) | 12.7 |
OAL (Metric) | 88.9 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3-1/2 |
Description
1/2x1-1/4x1/2x3-1/2 3FL Upcut Phenolic/Composite Wood Router, PowerDLC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 x 1 1/2 In (W-8)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- K-TOOL INTERNATIONAL Combo Wrench Set, 12 pcs. (KTI41301)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- Mastercut Tool Routers & Accessories