Shop All Chucking Reamers
Mastercut Tool
1/2x1-1/2x15/32x4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-734
Zoro # G400583308
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1.5
- SHK (Decimal) 0.4688
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-734
- Zoro # G400583308
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.4688 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 38.1 |
SHK (Metric) | 11.906 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 15/32 |
OAL (Fractional) | 4 |
Description
1/2x1-1/2x15/32x4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501186)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 9 in Long, 1 3/4 in Short, 5 PK (18236)
- VERSADRIVE HMT Impact Reamer Set, 14, 18, 22mm (501030-3SET)
- UNIBOR 3/8in CAR REAMER (CR038)
- M.A. FORD .0375 Reamer (27203750)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- DRILLCO 1-5/16, S/S HEL FLUT CHUCK REAMER -4375E (437E220)
- Mastercut Tool Chucking Reamers