Shop All Carbide End Mills
Mastercut Tool
1/2x1-1/2x1/2x6 4FL Square Long Endmill, PowerA
Mfr # 206-250-1
Zoro # G500596789
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 206-250-1
- Zoro # G500596789
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 6 |
OD (Metric) | 12.7 |
LOC (Metric) | 38.1 |
SHK (Metric) | 12.7 |
OAL (Metric) | 152.4 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 6 |
Description
1/2x1-1/2x1/2x6 4FL Square Long Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- DICKIES Bag/Tote, Tool Wrap, 16 Pocket, 16"x16", 16 Pockets (57007)
- YG-1 TOOL CO Hss(M2) 60 Degree Point Long Length Center Drill (D1C90086)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK100 (X611)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- MASTERCUT TOOL 5/16x1/2x5/16x2 4FL Square Stubmill, PowerA (213-720-1)
- MASTERCUT TOOL 8x25x8x75 4FL Square Long Endmill, PowerA (306-210-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Square Endmill, PowerA (211-214-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- MASTERCUT TOOL 6x12x6x50 4FL Square Stubmill, PowerA (313-720-1)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Double (236-001064)
- Mastercut Tool Carbide End Mills