Shop All Drill Mills
Mastercut Tool
.1280x1.102x.2362x2.59 2FL 140° Point 30° Helix Hurricane Drill, PowerA
Mfr # 651-012-1
Zoro # G900600208
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.128
- LOC (Decimal) 1.102
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 651-012-1
- Zoro # G900600208
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.128 |
LOC (Decimal) | 1.102 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.59 |
OD (Metric) | 3.251 |
LOC (Metric) | 27.991 |
SHK (Metric) | 6 |
OAL (Metric) | 65.786 |
OD (Fractional) | .1280 |
LOC (Fractional) | 1.102 |
SHK (Fractional) | .2362 |
OAL (Fractional) | 2.59 |
Description
.1280x1.102x.2362x2.59 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS Segomo Basics 8" Electronic Digital Calipers (TDQ07040S)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MAXPOWER Locking Pliers, Curved, 5" (201)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HHIP 3/8 X 3/8 X 1-1/2 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5727)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- HHIP 3/16 X 1/2" HSS Corner Rounding End Mill (5800-4060)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- Mastercut Tool Drill Mills