Shop All Countersinks
Mastercut Tool
12.7x6x70 3FL 90° Countersink
Mfr # 780-510
Zoro # G400579264
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.75
- OD (Metric) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 780-510
- Zoro # G400579264
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
SHK (Metric) | 6 |
OAL (Metric) | 70 |
OD (Fractional) | 12.7 |
SHK (Fractional) | 6 |
OAL (Fractional) | 70 |
Description
12.7x6x72 3FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-41)
- WRIGHT TOOL Barrel Pin 13/16 (9A634)
- HHIP 1/4~1-1/4" 6 Piece NPT Taper Pipe Tap Set (1011-3306)
- GEDORE Bricklayer Chisel, Hand Guard (110 HS-318)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- KEO Countersink, 6 FL, 82 Deg, 5/16, Cobalt, TiN (55523-TiN)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- DRILL AMERICA 1"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-60)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills