Shop All Carbide Burs
Mastercut Tool
12400 1/2x1-1/4x1/4x3 Flame Doublecut
Mfr # SH-5DC
Zoro # G900582412
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SH
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SH-5DC
- Zoro # G900582412
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SH |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1.25 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 31.75 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
12400 1/2x1-1/4x1/4x3 Flame Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47106)
- SAINT-GOBAIN ABRASIVES Norton 66261126297 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P120 Grit (66261126297)
- BOSCH 14x11810x1Type1HSPortableC/O (CWPS1M1400)
- MASTERCUT TOOL 1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA (SD-40DC-1)
- MASTERCUT TOOL 1/8 Dblcut Piloted Diemill (22000)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- MASTERCUT TOOL 16900 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Doublecut (SM-4DC)
- MASTERCUT TOOL 12300 5/16x3/4x1/4x2-1/2 Flame Doublecut (SH-2DC)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- MASTERCUT TOOL M06801 6.3x5x3x44 Ball Singlecut (SD-51MMSC)
- Mastercut Tool Carbide Burs