Shop All Chucking Reamers
Mastercut Tool
.1225x5/8x7/64x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-144
Zoro # G900583402
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1225
- LOC (Decimal) 0.625
- SHK (Decimal) 0.1094
- OAL (Decimal) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-144
- Zoro # G900583402
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1225 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.1094 |
OAL (Decimal) | 2.25 |
OD (Metric) | 3.112 |
LOC (Metric) | 15.875 |
SHK (Metric) | 2.778 |
OAL (Metric) | 57.15 |
OD (Fractional) | .1225 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 7/64 |
OAL (Fractional) | 2-1/4 |
Description
.1225x5/8x7/64x2-1/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- WESTWARD Drift Punch, 3/16 In Tip, 10 1/8 In L (2AJC2)
- L.H. DOTTIE L.H. Dottie 3/16'' Egg Beater Whisk Head (QSW36)
- DIABLO Torx #40 X 2 in. L Driver Bit Black Oxide 5 pk (DT402P5)
- M.A. FORD No M Reamer (27229500)
- UNIBOR 1in CAR REAMER (CR01)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- M.A. FORD .0485 Reamer (27204850)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- M.A. FORD .1975 Reamer (27219750)
- Mastercut Tool Reamers