Shop All Drill Mills
Mastercut Tool
.1220x.787x.2362x2.44 2FL 140° Point 30° Helix Hurricane Drill, PowerA
Mfr # 650-004-1
Zoro # G900598765
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.122
- LOC (Decimal) 0.787
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 650-004-1
- Zoro # G900598765
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.122 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.44 |
OD (Metric) | 3.099 |
LOC (Metric) | 19.99 |
SHK (Metric) | 6 |
OAL (Metric) | 61.976 |
OD (Fractional) | .1220 |
LOC (Fractional) | .787 |
SHK (Fractional) | .2362 |
OAL (Fractional) | 2.44 |
Description
.1220x.787x.2362x2.44 2FL 140 Point 30 Helix Hurricane Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- TOOLMEX Hook Wrench (63mm) for ER40 and TG100 Collet Chucks (8-810-2010)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.50mm (C22843)
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End (870208-C3)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HHIP 5/8 X 5/8" 2 Flute High Speed Steel Single End Center Cut End Mill (5801-0626)
- HHIP 3/4 X 3/4 X 3 X 5-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5775)
- Mastercut Tool End Mills