Shop All Chucking Reamers
Mastercut Tool
.1200x5/8x7/64x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-138
Zoro # G900582504
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.12
- LOC (Decimal) 0.625
- SHK (Decimal) 0.1094
- OAL (Decimal) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-138
- Zoro # G900582504
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.12 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.1094 |
OAL (Decimal) | 2.25 |
OD (Metric) | 3.048 |
LOC (Metric) | 15.875 |
SHK (Metric) | 2.778 |
OAL (Metric) | 57.15 |
OD (Fractional) | .1200 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 7/64 |
OAL (Fractional) | 2-1/4 |
Description
.1200x5/8x7/64x2-1/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- RUKO Hole Saw Kit Bi-Metal HSS-Co8 Prem, 20 Pcs. (126318)
- MILWAUKEE TOOL 4" Diamond Premium Wet Core bit (48-17-3040)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- CJT KOOLCARB Reamer, CT, STFL, 5/8", 2-1/4"-FL (45006250)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- UNIBOR 1/2in CAR REAMER (CR012)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- CHAMPION CUTTING TOOL 5/16in-9/16in Brute XSR Step Reamers, 5 Steps: 5/16in, 3/8in (CHA XSR-5/16X9/16)
- M.A. FORD .1715 Reamer (27217150)
- VIKING NORSEMAN DRILL Special Tungsten Standard Flute Car Reamers Drill Bit Set (4-Piece) (12270)
- Mastercut Tool Chucking Reamers