Shop All Carbide Burs
Mastercut Tool
11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut
Mfr # SG-5SC
Zoro # G800584745
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SG
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SG-5SC
- Zoro # G800584745
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SG |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- NORTON CO Sanding Disc H/L 5In 220Grit (04057)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 36 Grit (30558ZA)
- 3M Fibre Disc, 3", 80 Grade, PK90 (33392)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- MASTERCUT TOOL 06721 1/8x3/32x1/8x2 Ball Singlecut (SD-42L2SC)
- MASTERCUT TOOL 15300 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Doublecut (SL-3DC)
- MASTERCUT TOOL 07601 1/2x7/16x1/4x2-1/4 Ball Singlecut (SD-5SC)
- MASTERCUT TOOL 12300 5/16x3/4x1/4x2-1/2 Flame Doublecut (SH-2DC)
- MASTERCUT TOOL 06202 3/4x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-7FM)
- PFERD HICOAT Carbide Bur - Ball, ALU cut - 3/8" x 5/16" x 1/4" shank - SD-3, HC-NFE Coating (24570)
- Mastercut Tool Carbide Burs