Shop All Carbide Burs
Mastercut Tool
1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA
Mfr # SD-40DC-1
Zoro # G400589928
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish PowerA
- System Of Measurement Imperial
- OD (Decimal) 0.0625
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-40DC-1
- Zoro # G400589928
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | PowerA |
System Of Measurement | Imperial |
OD (Decimal) | 0.0625 |
Cut Type | Doublecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.047 |
OAL (Decimal) | 1.5 |
OD (Metric) | 1.588 |
LOC (Metric) | 1.191 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/16 |
LOC (Fractional) | 3/64 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
1/16x1/16x1/8x1-1/2 Ball Doublecut, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 1-5/8x1x1/4-20 Shank, 60G (63642502638)
- HD 3M30126 Scotch-Brite Radial Bristle Discs; 80 Grit (3M30126)
- CLESCO CPM-17 Quick Change Mandrel for Rubberized Abrasive Cones & Points with Hex Nut (CPM-17)
- MERIT Bore Polisher Mandrel (08834154460)
- MASTERCUT TOOL 07800 3/4x11/16x1/4x2-1/2 Ball Doublecut (SD-7DC)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- MASTERCUT TOOL 10101 1/2x1x1/4x2-3/4 Radius Tree Singlecut (SF-5SC)
- MASTERCUT TOOL 01603 1/2x1x1/4x2-3/4 Cylinder No Endcut Diamond Cut (SA-5DM)
- MASTERCUT TOOL 07601 1/2x7/16x1/4x2-1/4 Ball Singlecut (SD-5SC)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-2, 5/16 (10599)
- Mastercut Tool Carbide Burs