Shop All Carbide End Mills
Mastercut Tool
1/16x1/4x1/8x1-1/2 2FL Square Endmill, PowerA
Mfr # 209-206-1
Zoro # G900608235
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 209-206-1
- Zoro # G900608235
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.0625 |
LOC (Decimal) | 0.25 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 1.588 |
LOC (Metric) | 6.35 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/16 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
1/16x1/4x1/8x1-1/2 2FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 4 Power Bit x 2-3/4" Bull Nose (170P4A)
- MARSON Marson Hp-2 Professional Hand Riveter (MAR39000)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 2FL Square Straight Flute Endmill (203-112)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill, PowerA (206-252-1)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (GEM-750-2X)
- Mastercut Tool Carbide End Mills