Shop All Router Bits
Mastercut Tool
1/16x1/4x1/4x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter
Mfr # 801-004
Zoro # G600634879
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.0625
- LOC (Decimal) 0.25
- SHK (Decimal) 0.25
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 801-004
- Zoro # G600634879
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.0625 |
LOC (Decimal) | 0.25 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 1.588 |
LOC (Metric) | 6.35 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/16 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/16x1/4x1/4x2 1FL "O" Flute Upcut Spiral (Soft Plastics) Crescent End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WY90 (40WY90)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- Mastercut Tool Router Bits