Shop All Carbide Burs
Mastercut Tool
11300 1/4x5/8x1/4x2 Pointed Tree Doublecut
Mfr # SG-1DC
Zoro # G100582663
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SG
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SG-1DC
- Zoro # G100582663
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SG |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
11300 1/4x5/8x1/4x2 Pointed Tree Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 5/8"-1/2" (8075)
- GATOR 11 in. L X 9 in. W 1000 Grit Silicon Carbide Waterproof Sandpaper 1 pk (3299)
- ECONOLINE Deluxe Kit, Wt 12 Lbs (101804-A)
- WEILER 4" Stem-Mounted Knt Wire Wheel, .020 (17689)
- MASTERCUT TOOL 1/2 Dblcut Piloted Diemill (22400)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ (22200-4)
- MASTERCUT TOOL 04521 1/8x9/16x1/8x2 Radius Cylinder Singlecut (SC-42L2SC)
- MASTERCUT TOOL 05500 3/8x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-3ADC)
- MASTERCUT TOOL 09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut (SF-3DM)
- MASTERCUT TOOL 04401 3/32x7/16x1/8x1-1/2 Radius Cylinder Singlecut (SC-41SC)
- ZORO SELECT Carbide Bur, Cone, 3/8 In, 1/4 Shank (310-001163)
- Mastercut Tool Carbide Burs