Shop All Chucking Reamers
Mastercut Tool
.1125x5/8x7/64x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-121
Zoro # G900580456
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1125
- LOC (Decimal) 0.625
- SHK (Decimal) 0.1094
- OAL (Decimal) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-121
- Zoro # G900580456
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1125 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.1094 |
OAL (Decimal) | 2.25 |
OD (Metric) | 2.858 |
LOC (Metric) | 15.875 |
SHK (Metric) | 2.778 |
OAL (Metric) | 57.15 |
OD (Fractional) | .1125 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 7/64 |
OAL (Fractional) | 2-1/4 |
Description
.1125x5/8x7/64x2-1/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wireless Jobsite Speaker (AEPJS1)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- KRAFT TOOL Mini Pool Trowel w/Wood Han, 7-1/2"x4 (CF724)
- STM 10 Solid Nut Outside Spring Caliper (231180)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- M.A. FORD .2055 No 5 Reamer (27220550)
- Mastercut Tool Reamers