Shop All Chucking Reamers
Mastercut Tool
.1100x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-116
Zoro # G900581507
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.11
- LOC (Decimal) 0.625
- SHK (Decimal) 0.0938
- OAL (Decimal) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-116
- Zoro # G900581507
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.11 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.0938 |
OAL (Decimal) | 2.25 |
OD (Metric) | 2.794 |
LOC (Metric) | 15.875 |
SHK (Metric) | 2.381 |
OAL (Metric) | 57.15 |
OD (Fractional) | .1100 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 3/32 |
OAL (Fractional) | 2-1/4 |
Description
.1100x5/8x3/32x2-1/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18228)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS w/TIP KIT (KH75)
- KO-KEN ScrewDriver Slotted 8mm 270mm (168S-8)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (48018)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- DRILLCO 17/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E134)
- DRILLCO 5/16, HELICAL FLUT CHUCK REAMER -4375E (437E120)
- UNIBOR 5/8in CAR REAMER (CR058)
- DRILLCO 15/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E115)
- M.A. FORD .0880 Reamer (27208800)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- Mastercut Tool Reamers