Shop All Drill Mills
Mastercut Tool
10x47x10x89 2FL 140° Point 30° Helix Hurricane 3.0 Drill, PowerT
Mfr # 750-220-2
Zoro # G500601209
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 1.85
- SHK (Decimal) 0.3937
- OAL (Decimal) 3.504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-220-2
- Zoro # G500601209
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 1.85 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 3.504 |
OD (Metric) | 10 |
LOC (Metric) | 47 |
SHK (Metric) | 10 |
OAL (Metric) | 89 |
OD (Fractional) | 10 |
LOC (Fractional) | 47 |
SHK (Fractional) | 10 |
OAL (Fractional) | 89 |
Description
10x47x10x89 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93018)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HHIP 3/8 X 1/2" HSS Corner Rounding End Mill (5800-4110)
- Mastercut Tool Drill Mills