Shop All Drill Mills
Mastercut Tool
10x47x10x89 2FL 140° Point 30° Helix Hurricane 3.0 Drill, PowerA
Mfr # 750-220-1
Zoro # G600601413
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 1.85
- SHK (Decimal) 0.3937
- OAL (Decimal) 3.504
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-220-1
- Zoro # G600601413
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 1.85 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 3.504 |
OD (Metric) | 10 |
LOC (Metric) | 47 |
SHK (Metric) | 10 |
OAL (Metric) | 89 |
OD (Fractional) | 10 |
LOC (Fractional) | 47 |
SHK (Fractional) | 10 |
OAL (Fractional) | 89 |
Description
10x47x10x89 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- INSIZE Rigid Rule, 12" L, Satin Chrome, 4R Type (7126-12)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- HHIP 3/4 X 3/4 X 3 X 5-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5775)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- MELIN TOOL CO Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2 (AMG-2020-DP82)
- Mastercut Tool Drill Mills