Shop All Router Bits
Mastercut Tool
10x35x10x76 3FL Upcut Sprial Millend Wrouter
Mfr # 913-006
Zoro # G000634431
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 1.378
- SHK (Decimal) 0.3937
- OAL (Decimal) 2.992
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 913-006
- Zoro # G000634431
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 1.378 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.992 |
OD (Metric) | 10 |
LOC (Metric) | 35 |
SHK (Metric) | 10 |
OAL (Metric) | 76 |
OD (Fractional) | 10 |
LOC (Fractional) | 35 |
SHK (Fractional) | 10 |
OAL (Fractional) | 76 |
Description
10x35x10x76 3FL Upcut Sprial Millend Wrouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black & Decker Vp870 7.2v Versapak Drill Cordless Tool Battery (VP870 7.2V VERSAPAK DRILL CORDLESS TOOL BATTERY B)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74415/8)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935232)
- EVOLUTION 1-3/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC118)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- VERMONT AMERICAN ROUTER BIT 1/2"" STRAIGHT (23106)
- Mastercut Tool Routers & Accessories