Shop All Router Bits
Mastercut Tool
10x28x10x75 1FL Downcut O-Flute Xtreme Crescent End Router
Mfr # 923-126
Zoro # G300634599
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 1.102
- SHK (Decimal) 0.3937
- OAL (Decimal) 2.953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 923-126
- Zoro # G300634599
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 1.102 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.953 |
OD (Metric) | 10 |
LOC (Metric) | 28 |
SHK (Metric) | 10 |
OAL (Metric) | 75 |
OD (Fractional) | 10 |
LOC (Fractional) | 28 |
SHK (Fractional) | 10 |
OAL (Fractional) | 75 |
Description
10x28x10x75 1FL Downcut O-Flute Xtreme Crescent End Router
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249FWRK)
- TEKTON 21 mm Angle Head Open End Wrench (WAE84021)
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA (212-266-1)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- Mastercut Tool Router Bits