Shop All Spotting Drills
Mastercut Tool
10x25x10x75 90° NC Spotting Drill, PowerA
Mfr # 700-410-1
Zoro # G600659681
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 90°
- Finish PowerA
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-410-1
- Zoro # G600659681
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Point Angle | 90° |
Finish | PowerA |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.953 |
OD (Metric) | 10 |
LOC (Metric) | 25 |
SHK (Metric) | 10 |
OAL (Metric) | 75 |
OD (Fractional) | 10 |
LOC (Fractional) | 25 |
SHK (Fractional) | 10 |
OAL (Fractional) | 75 |
Description
10x25x10x75 90 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F17/32)
- HUSQVARNA Wet Coring Bit, 5 1/2 In, 14 In D, 1 1/4-7 (Banner-5.5)
- RIDGID 31090 10in Aluminum Straight Pipe Wrench - Model 810 (31090-RIDGID)
- MILWAUKEE TOOL 3/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B03AX)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- WIDIA Drill, Spot 1ARB TiALN 2FL (TFM74510000)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills