Shop All Spotting Drills
Mastercut Tool
10x25x10x75 120° NC Spotting Drill
Mfr # 700-512
Zoro # G900659787
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 120°
- Finish Uncoated
- Dimension Metric
- End Face Drill Point
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-512
- Zoro # G900659787
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Point Angle | 120° |
Finish | Uncoated |
End Face | Drill Point |
System of Measurement | Metric |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.953 |
OD (Metric) | 10 |
LOC (Metric) | 25 |
SHK (Metric) | 10 |
OAL (Metric) | 75 |
OD (Fractional) | 10 |
LOC (Fractional) | 25 |
SHK (Fractional) | 10 |
OAL (Fractional) | 75 |
Description
10x25x10x75 120 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Combo Adjustable Pipe Wrench, 8" (9031 RP US)
- CDI CDI Torque Wrench, 3/8Dr, 10-80 ft.-lb. (802MFRFMHSS)
- STARRETT Indicator Contact Point, 1-7/8L x 1/16 In (PT06632-13)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1809113)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- BLAIR Cutter, 3/4", 3 pcs. (11132-3)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills