Shop All High Performance Carbide End Mills
Mastercut Tool
10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA
Mfr # 500-022-1
Zoro # G900616735
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 0.866
- SHK (Decimal) 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 500-022-1
- Zoro # G900616735
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.866 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.756 |
OD (Metric) | 10 |
LOC (Metric) | 22 |
SHK (Metric) | 10 |
OAL (Metric) | 70 |
OD (Fractional) | 10 |
LOC (Fractional) | 22 |
SHK (Fractional) | 10 |
OAL (Fractional) | 70 |
Description
10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL 12pc. HSS Drill Bit Set (KTD01C-00)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- VIM PRODUCTS Socket Rail Set, 3 Piece (VIMV423)
- MILWAUKEE TOOL Terminal Crimper, MT, 8 1/2 in L, 1.08 lb (48-22-3084)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- Mastercut Tool End Mills