Shop All High Performance Carbide End Mills
Mastercut Tool
10x22x10x70 4FL 3.00mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Mfr # 500-487W-1
Zoro # G800609387
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 0.866
- SHK (Decimal) 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 500-487W-1
- Zoro # G800609387
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.866 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.756 |
OD (Metric) | 10 |
LOC (Metric) | 22 |
SHK (Metric) | 10 |
OAL (Metric) | 70 |
OD (Fractional) | 10 |
LOC (Fractional) | 22 |
SHK (Fractional) | 10 |
OAL (Fractional) | 70 |
Description
10x22x10x70 4FL 3.00mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- CHAMPION CUTTING TOOL 2-1/8in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth (CHA CT5-2-1/8)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- MILWAUKEE TOOL 19 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2530)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- ZORO SELECT Carbide End Mill, 6in, CEM38FSL4 (CEM38FSL4)
- Mastercut Tool High Performance Carbide End Mills