Shop All High Performance Carbide End Mills
Mastercut Tool
10x22x10x70 4FL 1.50 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR
Mfr # 550-485W-8
Zoro # G800615234
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 0.866
- SHK (Decimal) 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 550-485W-8
- Zoro # G800615234
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.866 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.756 |
OD (Metric) | 10 |
LOC (Metric) | 22 |
SHK (Metric) | 10 |
OAL (Metric) | 70 |
OD (Fractional) | 10 |
LOC (Fractional) | 22 |
SHK (Fractional) | 10 |
OAL (Fractional) | 70 |
Description
10x22x10x70 4FL 1.50 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X5/16)
- HHIP 2" Combination Wrench (7023-1030)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- WIHA Torx® TorqueControl Blade T6 (28562)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-050-300-010)
- Mastercut Tool High Performance Carbide End Mills