Shop All High Performance Carbide End Mills
Mastercut Tool
10x22x10x70 4FL 1.50 Corner Radius Multi-Helix Ultra V4, PowerNR
Mfr # 550-485-8
Zoro # G800615456
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 0.866
- SHK (Decimal) 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 550-485-8
- Zoro # G800615456
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.866 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.756 |
OD (Metric) | 10 |
LOC (Metric) | 22 |
SHK (Metric) | 10 |
OAL (Metric) | 70 |
OD (Fractional) | 10 |
LOC (Fractional) | 22 |
SHK (Fractional) | 10 |
OAL (Fractional) | 70 |
Description
10x22x10x70 4FL 1.50 Corner Radius Multi-Helix Ultra V4, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Pliers 7IN1, 10PC Insul driver Set (48-22-3078, 48-22-2210)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----4P4--21)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #12 (44082)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- Mastercut Tool High Performance Carbide End Mills