Shop All High Performance Carbide End Mills
Mastercut Tool
10x22x10x70 2FL Square 55° High Helix Alumazip
Mfr # 528-212
Zoro # G900609348
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 0.866
- SHK (Decimal) 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 528-212
- Zoro # G900609348
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.866 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.756 |
OD (Metric) | 10 |
LOC (Metric) | 22 |
SHK (Metric) | 10 |
OAL (Metric) | 70 |
OD (Fractional) | 10 |
LOC (Fractional) | 22 |
SHK (Fractional) | 10 |
OAL (Fractional) | 70 |
Description
10x22x10x70 2FL Square 55 High Helix Alumazip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMPACT WR 1/2" 450 FT LBS (CP7739)
- MASON Pad, Anti Vibration, PK2 (4C976)
- INGERSOLL-RAND Air Impact 1" Drive (285B-S6)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/4 (27725000B)
- Mastercut Tool High Performance Carbide End Mills